This product requires certification to purchase.

2-1/2 in. Cast Copper Female Union

You last purchased this on
 

2-1/2 in. Cast Copper Female Union

  • Fast #
  • Part #CCFUL
  • Item #408247
  • Manufacturer Part #B259250
4.4 out of 5 Customer Rating
You last purchased this on
 

2-1/2 in. Cast Copper Female Union

  • Fast #
  • Part #CCFUL
  • Item #408247
  • Manufacturer Part #B259250
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • End connections: Sweat X Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov