2-1/2 in. Cast Copper Union
2-1/2 in. Cast Copper Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Features solder cups
- Used to allow repair to the line without damage
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 Alloy C84400
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Union
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No