This product requires certification to purchase.

2-1/2 in. Flanged x Sweat Copper Flange Adapter

You last purchased this on
 

2-1/2 in. Flanged x Sweat Copper Flange Adapter

  • Fast #
  • Part #CLBF025
  • Item #3630094
  • Manufacturer Part #LBF025
4.2 out of 5 Customer Rating
You last purchased this on
 

2-1/2 in. Flanged x Sweat Copper Flange Adapter

  • Fast #
  • Part #CLBF025
  • Item #3630094
  • Manufacturer Part #LBF025
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Time needed to align flange with fitting is eliminated
  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • 150 Standard powder coated plate steel flange with a EPDM insulator adhered to the plate steel flange protruding inside of the steel flange to prevent contact with the Copper Companion Flange Adapter
  • Working pressure up to 450 psi
  • Service temperature range: -66° F to 272° F
  • Sizes 1-1/2? thru 8?
  • BF series copper flanges available in 125lb/150lb and 300lb
  • Flanges shall be drilled to ANSI B 16.5
  • The Copper component of the flange adapter shall be manufactured to ASME B16.22 – 1995
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.22 1995
Coating:
Powder Coated
End Connection 1:
Flanged
End Connection 2:
Female Sweat
End Connections:
Flanged x Sweat
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Flange Adapter
Material:
Copper
Maximum Temperature:
272
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov