This product requires certification to purchase.

2-1/2 in. Grooved 150# CTS Roll Flanged Adapter

You last purchased this on
 

2-1/2 in. Grooved 150# CTS Roll Flanged Adapter

  • Fast #
  • Part #CWRG1025
  • Item #1316456
  • Manufacturer Part #WRG1025
5 out of 5 Customer Rating
You last purchased this on
 

2-1/2 in. Grooved 150# CTS Roll Flanged Adapter

  • Fast #
  • Part #CWRG1025
  • Item #1316456
  • Manufacturer Part #WRG1025
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For Commercial, Institutional or Industrial Applications
  • Made in USA
  • 150/125 Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Working pressure up to 450 psi
  • Service temperature range: -66° F to 272° F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.5
Coating:
Powder Coated
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Flange Adapter
Material:
Copper
Maximum Temperature:
272
Origin:
Global
Pressure - Maximum:
450 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov