2-1/2 in. Sch. 80 SS 304L A312 Pipe Seamless
2-1/2 in. Sch. 80 SS 304L A312 Pipe Seamless
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- Application:
- Fire Protection
- Coating:
- Galvanized, Stainless
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 80