2-1/2 in. Threaded 150# 316 Stainless Steel Cap
2-1/2 in. Threaded 150# 316 Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 7 Case: 28-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- SP114 thread cap
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov