This product requires certification to purchase.

2-1/2 in. Threaded 3000# Forged Steel Union

You last purchased this on
 

2-1/2 in. Threaded 3000# Forged Steel Union

  • Fast #
  • Part #IFSTSSUL
  • Item #1795592
  • Manufacturer Part #12204025XG
5 out of 5 Customer Rating
You last purchased this on
 

2-1/2 in. Threaded 3000# Forged Steel Union

  • Fast #
  • Part #IFSTSSUL
  • Item #1795592
  • Manufacturer Part #12204025XG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.1, ASME B1.20.1, ASME B36.10M, ASME SA105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Length:
4-3/100 in
MSS:
MSS SP-25, MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No