2-1/2 in. Threaded Standard Flat Tank Flange with Pilot
2-1/2 in. Threaded Standard Flat Tank Flange with Pilot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 756-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
- ASME:
- ASME B1.20.1-1983, ASME SA-105, ASME SA-181-70
- ASTM:
- ASTM A-105, ASTM A-181-70
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Threaded
- Material:
- Carbon Steel
- Schedule Class:
- Standard