2-1/2 in. x 20 ft. Type L Hard Copper Tube
2-1/2 in. x 20 ft. Type L Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 800All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nominal hard Type L standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-306, ASTM B-819, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 2-5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 20 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in
- Wall Thickness:
- 0.08 in