2-1/2 x 1-1/2 in. STD CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple
2-1/2 x 1-1/2 in. STD CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.9
- ASTM:
- ASTM A-106 Grade B, ASTM A-234 WPB, ASTM A-420 WPL6
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Threaded
- End Connections:
- Beveled x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Nipple, Swage, Reducer
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes