2-1/2 x 1-1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
2-1/2 x 1-1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20 Pallet: 540-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Coupling Type: Reducing
- Rating: 150#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2-1/2 in x 1-1/4 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Malleable Iron
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#