This product requires certification to purchase.

2-1/2 x 1 in. MPT x FPT 150# Domestic Cast Iron Hex Bushing

You last purchased this on
 

2-1/2 x 1 in. MPT x FPT 150# Domestic Cast Iron Hex Bushing

  • Fast #
  • Part #BCIBLG
  • Item #482
  • Manufacturer Part #0318908126
5 out of 5 Customer Rating
You last purchased this on
 

2-1/2 x 1 in. MPT x FPT 150# Domestic Cast Iron Hex Bushing

  • Fast #
  • Part #BCIBLG
  • Item #482
  • Manufacturer Part #0318908126
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.14
ASTM:
ASTM A-126 Class A
Application:
Plumbing, Fire Protection, Gas, HVAC, Industrial, Mechanical, Oil
Coating:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
2-1/2 in x 1 in
Fitting Type:
Bushing, Reducing
Head Style:
Hex
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
150#