This product requires certification to purchase.

2-1/2 x 2-1/2 x 1/4 in. 304 Stainless Steel Solid Angle Bar

You last purchased this on
 

2-1/2 x 2-1/2 x 1/4 in. 304 Stainless Steel Solid Angle Bar

  • Fast #
  • Part #TA4L02320016
  • Item #7567201
  • Manufacturer Part #A4L02320016
4.5 out of 5 Customer Rating
You last purchased this on
 

2-1/2 x 2-1/2 x 1/4 in. 304 Stainless Steel Solid Angle Bar

  • Fast #
  • Part #TA4L02320016
  • Item #7567201
  • Manufacturer Part #A4L02320016
4.5 out of 5 Customer Rating

X Points
per POUND

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2-1/2 in
Length:
20 ft
Material:
Stainless Steel
Material Type:
304
Thickness:
0.25 in
Width:
2-1/2 in