This product requires certification to purchase.

2-1/2 x 2-1/2 x 1-1/2 in. PVC Schedule 40 Tee

You last purchased this on
 

2-1/2 x 2-1/2 x 1-1/2 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STLLJ
  • Item #8553
  • Manufacturer Part #PVC 02400 6700
3.4 out of 5 Customer Rating
You last purchased this on
 

2-1/2 x 2-1/2 x 1-1/2 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STLLJ
  • Item #8553
  • Manufacturer Part #PVC 02400 6700
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
  • Reducing tee for PVC pipe
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld x Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40