This product requires certification to purchase.

2-1/2 x 2 in. S80 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End

2-1/2 x 2 in. S80 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End

  • Fast #
  • Part #AN480W212X2C
  • Item #2480542
  • Manufacturer Part #N480W212X2-C
4.2 out of 5 Customer Rating

2-1/2 x 2 in. S80 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End

  • Fast #
  • Part #AN480W212X2C
  • Item #2480542
  • Manufacturer Part #N480W212X2-C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Threaded on one end
  • Plain end of nipple has 3:1 taper
  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Welded, Tapered
Length:
2 in
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80