2-1/2 x 2 in. NPS 150# Black Malleable Iron HEX Bushing
2-1/2 x 2 in. NPS 150# Black Malleable Iron HEX Bushing
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- 150#
- Domestic
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Outside Hex
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- UL Listed:
- Yes