2-1/2 x 3-1/2 in. MNPT Brass Nipple
2-1/2 x 3-1/2 in. MNPT Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Material: brass
- Domestic
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40