This product requires certification to purchase.

2-1/2 x 5/8 in. Brass Hex Bolt

You last purchased this on
 

2-1/2 x 5/8 in. Brass Hex Bolt

  • Fast #
  • Part #HSBCS0630250CP
  • Item #4348480
4.8 out of 5 Customer Rating
You last purchased this on
 

2-1/2 x 5/8 in. Brass Hex Bolt

  • Fast #
  • Part #HSBCS0630250CP
  • Item #4348480
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Head Diameter:
0.625
Length:
2-1/2 in
Material:
Brass
Product Type:
Bolt
Screw Head:
Hex Head
Size:
5/8 in
Thread Length:
2.5
Thread Size:
5/8 in