2-1/4 in. 45 Degree Duct Elbow
2-1/4 in. 45 Degree Duct Elbow
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wall stack vertical 45° angle
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Height:
- 2-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in