2-1/4 x 10 x 6 in. Metal End Boot
2-1/4 x 10 x 6 in. Metal End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 6 in
- Length:
- 10 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 2-1/4 in x 10 in
- Width:
- 2-1/4 in