2-1/4 x 12 x 12 in. Galvanized Steel Duct Wall Stack
2-1/4 x 12 x 12 in. Galvanized Steel Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wallstack
- Two piece design with notched locking tabs
- Galvanized steel
- Button lock longitudinal seam
Documents
Specifications
- Gauge (metal):
- 28 ga
- Height:
- 2-1/4 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in