This product requires certification to purchase.

2-1/2 in. Cast Copper 150# Companion Flange

You last purchased this on
 

2-1/2 in. Cast Copper 150# Companion Flange

  • Fast #
  • Part #CCCF150L
  • Item #202646
  • Manufacturer Part #B495506
5 out of 5 Customer Rating
You last purchased this on
 

2-1/2 in. Cast Copper 150# Companion Flange

  • Fast #
  • Part #CCCF150L
  • Item #202646
  • Manufacturer Part #B495506
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 324
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • 125# class
  • Sweat
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Female Sweat
End Connections:
Flanged x Female Sweat
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Companion Flange
Flange Type:
Companion
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov