12 in. x 2-1/4 in. x 6 in. 90° Oval Register Boot
12 in. x 2-1/4 in. x 6 in. 90° Oval Register Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval elbow register boot
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Length:
- 2-1/4 in
- Material:
- Steel
- Product Type:
- Oval 90° Register Boot
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 12 in x 2-1/4 in
- Vent Duct Shape:
- Oval
- Width:
- 12 in
- With Damper:
- No