This product requires certification to purchase.

4 x 2 in. No-Hub Cast Iron Closet Flange

You last purchased this on
 

2-252 Series 4 x 2 in. No-Hub Cast Iron Closet Flange

You last purchased this on
 

2-252 Series 4 x 2 in. No-Hub Cast Iron Closet Flange

  • Fast #
  • Part #NHCFPK
  • Item #55334
  • Manufacturer Part #022862
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Collection:
2-252 Series
Fits Pipe Size:
2 in
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Material:
Cast Iron
Test Cap Included:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing