2 4.8HP 185 GPM TRASH PUMP HONDA
2 4.8HP 185 GPM TRASH PUMP HONDA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Koshin trash pumps are designed to handle large solids and trash
- Easy opening covers for clean out of debris
- Powered by Honda GX series commercial engines
- Standard with low oil shutdown to protect the engine
- Each unit is supplied with a special wrench that opens the removable front cover bolts
- Pumps are mounted in a steel roll cage for protection, as well as ease of handling
Documents
Specifications
- Discharge:
- 2 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 185 gpm
- Horsepower:
- 5-1/2 hp
- Impeller:
- Cast Iron
- Material:
- Aluminum, Ductile Iron, Cast Iron
- Maximum Feet of Head:
- 100
- Power Source:
- Engine Driven
- Pump Application:
- Self-priming
- Pump Body Material:
- Aluminum