This product requires certification to purchase.

2 in. 250# Cast Iron 90 Degree Elbow

2 in. 250# Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCIX9K
  • Item #265311
  • Manufacturer Part #0300501608
3.7 out of 5 Customer Rating

2 in. 250# Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCIX9K
  • Item #265311
  • Manufacturer Part #0300501608
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 260
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Elbow Degree:
90°
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
250#
UPC:
690291016851