2 in. Sweat x Sweat 90 Degree Cast Bronze DWV Elbow
2 in. Sweat x Sweat 90 Degree Cast Bronze DWV Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 800-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- DWV
- The 90-degree double elbow features solder cups
- The fitting provides a means of changing the pipelines direction 90 degrees in two directions
- ISO 9001 certified
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat x Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, DWV, Elbow
- Material:
- Cast Bronze
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov