2 in. IPS Straight SDR 11 HDPE Weld Transition Fitting with PE2406 or PE2708 Pipe
2 in. IPS Straight SDR 11 HDPE Weld Transition Fitting with PE2406 or PE2708 Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- CSA Certified:
- CSA B137.4
- End Connection 1:
- Weld
- End Connection 2:
- Plain End
- End Connections:
- Weld x Plain End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11