2 in. x 10 ft Sch. 80 CPVC Pipe Plain End
2 in. x 10 ft Sch. 80 CPVC Pipe Plain End
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-441M
- Application:
- Industrial
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 900
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No