This product requires certification to purchase.

2 in. Slip-On 150# 304L Stainless Steel Full Face Flange

You last purchased this on
 

2 in. Slip-On 150# 304L Stainless Steel Full Face Flange

  • Fast #
  • Part #IS4LFFSOFK
  • Item #1337202
  • Manufacturer Part #IS4LFFSOFK
3.5 out of 5 Customer Rating
You last purchased this on
 

2 in. Slip-On 150# 304L Stainless Steel Full Face Flange

  • Fast #
  • Part #IS4LFFSOFK
  • Item #1337202
  • Manufacturer Part #IS4LFFSOFK
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 293
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Slip
End Connection 2:
Flanged, Slip
End Connections:
Flanged;Slip
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Type:
Full Face
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No