This product requires certification to purchase.

2 in. Threaded 1000# 316 Stainless Steel Square Plug

You last purchased this on
 

2 in. Threaded 1000# 316 Stainless Steel Square Plug

  • Fast #
  • Part #IS6BSTSP1MSP114K
  • Item #1314221
  • Manufacturer Part #617B-32
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded 1000# 316 Stainless Steel Square Plug

  • Fast #
  • Part #IS6BSTSP1MSP114K
  • Item #1314221
  • Manufacturer Part #617B-32
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1020
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
Clean Bagged:
No
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug
Head Style:
Square
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov