This product requires certification to purchase.

2 in. Threaded 150# Black Malleable Iron Cap

You last purchased this on
 

2 in. Threaded 150# Black Malleable Iron Cap

  • Fast #
  • Part #WBCAPK
  • Item #7036944
  • Manufacturer Part #2.BMCAP
4 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded 150# Black Malleable Iron Cap

  • Fast #
  • Part #WBCAPK
  • Item #7036944
  • Manufacturer Part #2.BMCAP
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#