2 in. x 40 ft. Type K Soft Copper Tube
2 in. x 40 ft. Type K Soft Copper Tube
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries.
- Each piece of tube is incised marked and color coded for easy, long lasting identity
- Mueller's ongoing commitment to quality continues to make Streamline® Copper Tube the preferred and specified brand of industry professionals.
- ASTM B-88
- Lead-Free
- Made in USA
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Application:
- Plumbing, Mechanical, DWV
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 40 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Wall Thickness:
- 0.083 in