2 in. 150# Black Malleable Iron 45 Degree Wye
2 in. 150# Black Malleable Iron 45 Degree Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 132-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
- Every fitting is manufactured and tested to meet Anvil’s strict quality standards
- All Anvil class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
- All elbows and tees 3/8 in (10 DN) and larger are 100% gas tested at a minimum of 100 psi. (6.9 bar)
Documents
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Wye
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- Yes