This product requires certification to purchase.

2 in. 150# Ground Joint Black Malleable Iron Union

You last purchased this on
 

2 in. 150# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #B150UK
  • Item #28623
  • Manufacturer Part #0312509201
3.2 out of 5 Customer Rating
You last purchased this on
 

2 in. 150# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #B150UK
  • Item #28623
  • Manufacturer Part #0312509201
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 16 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Connection: Ground Joint
  • Domestic
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-197
Coating:
Black
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Ground Joint
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Malleable Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#