This product requires certification to purchase.

2 in. 24 ga Angle

You last purchased this on
 

2 in. 24 ga Angle

  • Fast #
  • Part #SHMANG24KK10
  • Item #7230080
  • Manufacturer Part #DX18212024
5 out of 5 Customer Rating
You last purchased this on
 

2 in. 24 ga Angle

  • Fast #
  • Part #SHMANG24KK10
  • Item #7230080
  • Manufacturer Part #DX18212024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
24 ga
Height:
2 in
Length:
10 ft
Material:
Metal
Product Type:
Angle Bracket
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
2 in