This product requires certification to purchase.

2 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

You last purchased this on
 

2 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G3004K
  • Item #94218
  • Manufacturer Part #0311511604
3.5 out of 5 Customer Rating
You last purchased this on
 

2 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G3004K
  • Item #94218
  • Manufacturer Part #0311511604
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Extra Heavy
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
300#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes