This product requires certification to purchase.

2 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

You last purchased this on
 

2 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS4L3STK
  • Item #105791
  • Manufacturer Part #SW3406D-32
5 out of 5 Customer Rating
You last purchased this on
 

2 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS4L3STK
  • Item #105791
  • Manufacturer Part #SW3406D-32
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 6 Pallet: 360
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
4.44 lb