This product requires certification to purchase.

2 in. 600# CS A105 RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

2 in. 600# CS A105 RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

2 in. 600# CS A105 RF Blind Flange Forged Steel Raised Face

  • Fast #
  • Part #D600RFBFK
  • Item #127522
  • Manufacturer Part #630020000
4.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Type:
Blind, Raised Face
IAPMO Listed:
No
ISO:
ISO 9001:2008
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
UL Listed:
No
Weight:
10 lb



Customers Also Bought
1–6 of 18 items
Part #DFFSOFM
Item #28843
4.6 out of 5 Customer Rating
Requires Certification
Part #G300RFBFG
Item #176456
5 out of 5 Customer Rating
Requires Certification
Part #G600RFBF16
Item #3485341
4.5 out of 5 Customer Rating
Requires Certification
Part #G900RFWNFXHBP
Item #3485420
5 out of 5 Customer Rating
Requires Certification
Part #IFSTHPG
Item #275029
4.4 out of 5 Customer Rating
Requires Certification
Part #GRFBFM
Item #14775
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GFFWNFXHBU
Item #3484969
5 out of 5 Customer Rating
Requires Certification
Part #GLJF16-AN
Item #7217901
3.4 out of 5 Customer Rating
Requires Certification
Part #GRFWNFP
Item #23627
5 out of 5 Customer Rating
Requires Certification
Part #DFFWNFM
Item #51663
3.2 out of 5 Customer Rating
Requires Certification
Part #G300RFSOFJ
Item #176453
5 out of 5 Customer Rating
Requires Certification
Part #G300FFSOFL
Item #436586
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing