2 in. 600# Raised Face Weldneck Extra Heavy Carbon Steel Flange
2 in. 600# Raised Face Weldneck Extra Heavy Carbon Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-52
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flange Type:
- Raised Face, Weldneck
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- Schedule Class:
- 80
- UL Listed:
- No