This product requires certification to purchase.

2 in. ABS Cap

You last purchased this on
 

2 in. ABS Cap

  • Fast #
  • Part #TTPA200C
  • Item #2113623
  • Manufacturer Part #TPA200C
3.5 out of 5 Customer Rating
You last purchased this on
 

2 in. ABS Cap

  • Fast #
  • Part #TTPA200C
  • Item #2113623
  • Manufacturer Part #TPA200C
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
ABS