2 in. ABS DWV Street Sanitary Tee
2 in. ABS DWV Street Sanitary Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- SCH 40 ABS
- End Connections: Hub, Spigot, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- For use where systems will not exceed 160° F
- Not intended for pressure use
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Application:
- Non-pressure
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Sanitary Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40