This product requires certification to purchase.

2 in. Black Malleable Iron Lock Nut

You last purchased this on
 

2 in. Black Malleable Iron Lock Nut

  • Fast #
  • Part #BLNK
  • Item #378762
  • Manufacturer Part #0318913647
3.2 out of 5 Customer Rating
You last purchased this on
 

2 in. Black Malleable Iron Lock Nut

  • Fast #
  • Part #BLNK
  • Item #378762
  • Manufacturer Part #0318913647
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 2700
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-197
Coating:
Black
Diameter - Inside 1:
2 in
Drive Type:
Hex
Material:
Malleable Iron
Product Type:
Hex Locknut
Schedule Class:
150
Size:
2 in
UL Listed:
Yes
Width:
2-22/25 in