This product requires certification to purchase.

2 in. Blind Aluminum Flange

You last purchased this on
 

2 in. Blind Aluminum Flange

  • Fast #
  • Part #GA20RFBFK
  • Item #4285700
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Blind Aluminum Flange

  • Fast #
  • Part #GA20RFBFK
  • Item #4285700
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Aluminum