This product requires certification to purchase.

2 in. Brass Wye

You last purchased this on
 

2 in. Brass Wye

  • Fast #
  • Part #BRLFYK
  • Item #5119678
  • Manufacturer Part #NL122-32
4.4 out of 5 Customer Rating
You last purchased this on
 

2 in. Brass Wye

  • Fast #
  • Part #BRLFYK
  • Item #5119678
  • Manufacturer Part #NL122-32
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASTM:
ASTM B-584
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, 45°
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov