This product requires certification to purchase.

2 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe

2 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe

  • Fast #
  • Part #PEI11BCAPK
  • Item #1757224
  • Manufacturer Part #100305
4.5 out of 5 Customer Rating

2 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe

  • Fast #
  • Part #PEI11BCAPK
  • Item #1757224
  • Manufacturer Part #100305
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-2657, ASTM D-3035, ASTM D-3261, ASTM F-714
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
140
NSF:
NSF 61, NSF 372, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11