This product requires certification to purchase.

2 in. Carbon Steel Square Tube

You last purchased this on
 

2 in. Carbon Steel Square Tube

  • Fast #
  • Part #WTB513
  • Item #2106063
  • Manufacturer Part #TB513
3.5 out of 5 Customer Rating
You last purchased this on
 

2 in. Carbon Steel Square Tube

  • Fast #
  • Part #WTB513
  • Item #2106063
  • Manufacturer Part #TB513
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
20 ft
Material:
Carbon Steel
PipeTubing Size:
2 in
Wall Thickness:
0.1875 in