This product requires certification to purchase.

2 in. Carbon Steel Square Tube

You last purchased this on
 

2 in. Carbon Steel Square Tube

  • Fast #
  • Part #WTB600
  • Item #2106071
  • Manufacturer Part #TB600
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Carbon Steel Square Tube

  • Fast #
  • Part #WTB600
  • Item #2106071
  • Manufacturer Part #TB600
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-36
Length:
24 ft
Material:
Carbon Steel
PipeTubing Size:
2 in
Wall Thickness:
0.09375 in