This product requires certification to purchase.

2 in. Cast Copper DWV Fitting Cleanout w/ Plug

You last purchased this on
 

2 in. Cast Copper DWV Fitting Cleanout w/ Plug

  • Fast #
  • Part #CCDWVFCOK
  • Item #178709
  • Manufacturer Part #E169200
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Cast Copper DWV Fitting Cleanout w/ Plug

  • Fast #
  • Part #CCDWVFCOK
  • Item #178709
  • Manufacturer Part #E169200
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • With plug
  • DWV
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
FPT
End Connections:
Male Sweat x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Fitting Cleanout with Plug
Length:
2-67/100 in
Material:
Cast Copper DWV
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov