2 in. ChemDrain CPVC Sanitary Tee
2 in. ChemDrain CPVC Sanitary Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Gray pipe and fittings used for chemical waste drainage applications
- Resistant to corrosion, pitting and scaling
- Not intended for pressure use
- Part of the TrueFit® system
- Made in the USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311
- Application:
- Chemical
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40